Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout Showering Component Faucet, Matte Black, Wall

  • Mfr # RP90158BL

  • Zoro # G8801018


product price: $491.55
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Matte Black
Type
Faucet
Width
2.5
Connection
1/2" IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90158BL
Zoro #
G8801018
UPC #
034449848909
Country of Origin
China

Dimensions

Width
2.5
Depth (In.)
9
Height
3.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
9
Overall Width (In.)
2.5
Overall Height (In.)
3.25

Details

Material
Metal
Finish
Matte Black
Type
Faucet
Item
Tub Spout Showering Component Faucet
Connection
1/2" IPS
Features
Perfectly Coordinates With The Pivotal Bath Collection; Extends 9 in. From Wall
CEC Compliant
T
Mounting Type
Wall
Number of Holes
Single hole installation
Weight
4.056 lb
Series
Pivotalâ„¢
Function
Showering Component
Mfr. Series
Excluded

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.