Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout Showering Component Faucet, Stainless, Wall

  • Mfr # RP64722SS

  • Zoro # G8800561


product price: $87.90
/ea
Free Shipping & Returns

Key Features

Material
Metallic
Finish
Stainless
Type
Faucet
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64722SS
Zoro #
G8800561
UPC #
034449657396
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.5
Depth (In.)
7
Height
2.5
Length
7
Spout Length
7
Overall Height (In.)
2.5
Overall Width (In.)
2.5

Details

Material
Metallic
Finish
Stainless
Type
Faucet
Item
Tub Spout Showering Component Faucet
Connection
1/2" CWT or 1/2" IPS
Features
Brilliance Finish; Perfectly Coordinates With the Foundations Bathroom Collection
Mounting Type
Wall
Weight
1.225 lb
Mfr. Series
Excluded
Series
Foundations®
Function
Showering Component

Description

Tub Spout,Non-Diverter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.