Zoro Homepage

Two Handle 8In Cast Deck-Mount Faucet

  • Mfr # 26C3974

  • Zoro # G1107471


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Finish
Chrome
Handle Type
Blade with Sanitary Hood
Flow Rate
1 gpm
Weight
5.65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26C3974
Zoro #
G1107471
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Mounting Type
Deck
Finish
Chrome
Handle Type
Blade with Sanitary Hood
Flow Rate
1 gpm
Weight
5.65 lb
Item
Deck-Mount Kitchen Faucet
Series
26C3
Flow Rate - Maximum
1
CEC Compliance
T
Flow Type
Laminar

Description

Item Two Handle 8In Cast Deck-Mount Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.