Zoro Homepage

Two Handle 8In Cast Deck-Mount Faucet

  • Mfr # 26T3243

  • Zoro # G0600385


product price: $273.60
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.50 gpm
Mounting Type
Deck
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26T3243
Zoro #
G0600385
UPC #
-
Country of Origin
Canada

Details

Flow Rate
1.50 gpm
Mounting Type
Deck
Item
Faucet
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet

Description

Item Two Handle 8In Cast Deck-Mount Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.