Zoro Homepage

Two Handle 8In Wall-Mount Faucet

  • Mfr # 28T9

  • Zoro # G0654766


product price: $223.20
/ea
Free Shipping & Returns

Key Features

Finish
Rough Chrome
Depth (In.)
9.5
Handle Type
Two Handle other or Two Hole Sink
Tub and Shower Category
Tub Spouts
Flow Rate (GPM)
4.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28T9
Zoro #
G0654766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
9.5
Spout Length
9-1/2
Overall Width (In.)
10.88
Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Finish
Rough Chrome
Handle Type
Two Handle other or Two Hole Sink
Item
Service Specialty Faucet
Tub and Shower Category
Tub Spouts
Flow Rate (GPM)
4.00
Number of Holes
2 hole wall mount installation
Weight
6.75 lb
Series
28C / T9
Product Type
Two Handle 8In Wall-Mount Faucet

Description

Two Handle 8In Wall-Mount Faucet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.