Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Centerset Bathroom Faucet

  • Mfr # 2532LF-MPU

  • Zoro # G211249103


product price: $137.69
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Metal
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2532LF-MPU
Zoro #
G211249103
UPC #
034449871525
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
Lifetime Limited Warranty
Overall Height
6 9/16 in
Max. Installation Surface Thickness
4 in
Spout Length
5 1/4 in
Water Inlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
5 in
For Mounting Hole Diameter - Minimum
1 1/2 in
Overall Width
9 1/2 in
For Surface Thickness - Maximum
1 3/8 in
Spout Height - Maximum
5 in

Details

Item
Two Handle Centerset Bathroom Faucet
Finish
Chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Metal
Body Material
Metal
Power Source
Manual
Valve Type
Ceramic Disc
Faucet Body Material
Metal
Faucet Type
Bathroom Faucet
ADA Compliance
ADA Compliant
Includes
Drain Plated Flange and Stopper
Mounting Type - Faucet
Deck
Series
WOODHURST
Standards
ANSI A117.1, ASME A112.18.1, ASME A112.18.2, CSA B125.1, CSA B125.2, EPA WaterSense, ICC
Drain Style
Metal Drain with Pop-Up
Application
Commercial, Residential
Spout Reach
5 1/4 in
Drain Type
Pop-Up Rod
Faucet Finish
Chrome
Water Inlet Connection Type
NPSM
Valve Type - Faucets
Washerless Stem Cartridge
Max. Mounting Hole Center Distance
4 in
For Location
Bathroom
Flow Rate - Maximum
1.2 gpm
Warranty
Lifetime Limited
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Type
NPSM
Number of Mounting Holes
3
Product Type
Faucet
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Pressure - Maximum
60 psi
For Water Temperature
Hot/Cold
Inlet Connection Gender
Male
Operation Method
Manual
Spout Style
Fixed
Flow Type
Spray
Temperature Control
Non-Adjustable Temperature
CEC Compliance
CEC Compliant
Spout Shape
Arc
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant

Description

Item Two Handle Centerset Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.