Zoro Homepage

Two Handle Flexible Mount

  • Mfr # R2707

  • Zoro # G307062982


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
2.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2707
Zoro #
G307062982
UPC #
34449490290
Country of Origin
United States

Dimensions

Length
2.84

Details

Material
Brass

Description

  • 3-Hole Roman Tub Rough-in installation kit
  • Flexible deck or ledge mounting arrangement
  • Self-locating basis
  • Tighten/adjust from above the deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.