Zoro Homepage

Two Handle Flexible Mount with Hand Shower - PEX Crimp

  • Mfr # R4707-PX

  • Zoro # G207062839


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4707-PX
Zoro #
G207062839
UPC #
34449630610
Country of Origin
United States

Details

Material
Brass

Description

This rough-in kit may be installed prior to choosing the specific trim and finish. Allows for construction or a renovation project to proceed without delays when narrowing down a design style. Trim kit is sold separately and is required to complete the unit. Save time, effort, and money on future renovation updates because there's no need to alter plumbing beneath the deck.


  • Rough-in kit only
  • Must purchase trim kit to complete the unit
  • Solid fabricated brass end valves
  • Includes hand shower rough-in for easier installation
  • Installation also allows for above-deck adjustability
  • Flexible mounting arrangement allows design flexibility
  • 5/8 in. O.D. copper supply inlet and outlet tubes with integrated PEX fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.