Two Handle, Kitchen Faucet, 8" Mount, 3 Hole Commercial
Mfr # B2310LF
Zoro # G8801410
product price: $122.15
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2310LF
Zoro #
G8801410
UPC #
034449624374
Country of Origin
China
Dimensions
Spout Length
9-1/4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.44
Overall Width (In.)
12.5
Depth (In.)
10.94
Details
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Two Handle,Kitchen Faucet
Residential / Commercial
Commercial
Valve Type
Washerless stem cartridge
Series
Foundations
CEC Compliant
T
Flow Rate (GPM)
1.80
Weight
3.364 lb
Description
Two Handle,Kitchen Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.