Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P299501LF
Zoro #
G8801900
UPC #
034449652155
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9
Overall Width (In.)
12.06
Overall Height (In.)
7.06
Depth (In.)
10.53
Details
Number of Holes
4-hole 8" installation
Finish
Chrome
Handle Type
Two Handle Knob
Item
Two Handle,Kitchen Faucet
Valve Type
Washerless stem cartridge
CEC Compliant
T
Flow Rate (GPM)
1.80
Series
Core
Weight
3.05 lb
Description
Two Handle,Kitchen Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.