Zoro Homepage
This item is Discontinued.
Delta Two Handle, Kitchen Faucet P299575LF

Two Handle, Kitchen Faucet (Discontinued)

  • Mfr # P299575LF
  • Zoro # G8801401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P299575LF
Zoro #
G8801401
UPC #
034449652230
Country of Origin
China

Dimensions

Height
11.5
Spout Length
8-1/8
Width
15.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
9.69
Overall Width (In.)
15.38
Overall Height (In.)
11.5
Depth (In.)
9.69

Details

Number of Holes
4-hole 8" installation
Finish
Chrome
Handle Type
Two Handle Lever
Item
Two Handle,Kitchen Faucet
Valve Type
Washerless stem cartridge
Type
Faucet
Series
Claymore™
CEC Compliant
T
Flow Rate (GPM)
1.80
Weight
3.4 lb
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever
Function
Kitchen
GPM
1.80

Description

Two Handle,Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.