Zoro Homepage

Two Handle, Kitchen Faucet with Spray, 8" Mount, 4 Hole Commercial

  • Mfr # 2402LF

  • Zoro # G8801788


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2402LF
Zoro #
G8801788
UPC #
034449620086
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9
Depth (In.)
10.72
Overall Height (In.)
6.34
Overall Width (In.)
12.66

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Two Handle Knob
Mounting Type
Deck Mount
Item
Two Handle,Kitchen Faucet with Spray
Residential / Commercial
Commercial
Valve Type
Washerless stem cartridge
Series
2100 / 2400 Series
CEC Compliant
T
Flow Rate (GPM)
1.8
Weight
3.926 lb

Description

Two Handle,Kitchen Fct with Spray

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.