Two Handle, Kitchen Faucet with Spray, 8" Mount, 4 Hole Commercial
Mfr # B2410LF
Zoro # G8325112
product price: $149.95
/ea
Free Shipping & Returns
Key Features
Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2410LF
Zoro #
G8325112
UPC #
034449624398
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-1/4
Overall Width (In.)
14.5
Depth (In.)
11
Overall Height (In.)
6.44
Details
Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Two Handle,Kitchen Faucet with Spray
Residential / Commercial
Commercial
Valve Type
Washerless stem cartridge
Series
Foundations
CEC Compliant
T
Flow Rate (GPM)
1.80
Weight
3.895 lb
Description
Two Handle,Kitchen Fct with Spray
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.