Zoro Homepage
This item is Discontinued.
Delta Two Handle Wall Mounted Tub Filler T5799-SSWL

Two Handle Wall Mounted Tub Filler (Discontinued)

  • Mfr # T5799-SSWL
  • Zoro # G8635564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5799-SSWL
Zoro #
G8635564
UPC #
034449843980
Country of Origin
China

Dimensions

Length
11.5
Height
2.25
Width
7.88

Details

Finish
Stainless
Item
Two Handle Wall Mounted Tub Filler
Type
Faucet
Series
Pivotalâ„¢
Mfr. Series
Excluded
Function
Tub Filler
Handle
Two Handle Lever

Description

Two Handle Wall Mounted Tub Filler

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.