
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2480-AR-DST
Zoro #
G8822482
UPC #
034449642224
Country of Origin
United States
Dimensions
Width
9.56
Height
13
Length (In.)
12.03
Length
12.03
Details
Finish
Arctic Stainless
Item
Kitchen Faucet
Type
Faucet
Series
PilarĀ®
Mfr. Series
DiamondValve
Handle
Two Handle Lever
GPM
1.8
Function
Kitchen
Description
Two Handle Widespread Kitchen Faucet wit
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.