Zoro Homepage

Two Metal Lever Handle Kit

  • Mfr # H24

  • Zoro # G1107270


product price: $69.30
/ea

Key Features

Type
Faucet
Finish
Chrome
Handle Type
Two Handle Lever
Tub and Shower Category
Shower Handles
Manufacturers Warranty Length
Limited Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H24
Zoro #
G1107270
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Type
Faucet
Finish
Chrome
Handle Type
Two Handle Lever
Item
Handle Repair Part Faucet
Tub and Shower Category
Shower Handles
Series
Innovations
Weight
0.72 lb
Mfr. Series
Excluded
Function
Repair Part
Handle
Two Handle Lever
Product Type
Two Metal Lever Handle Kit

Description

Two Metal Lever Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.