Shop DELTA
See all product information
Create Account
Univ Shower Cmpnnts Shw Arm/Flange
Mfr # RP61058RB
Zoro # G0885877
product price:Â $163.45
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Venetian Bronze
Depth (In.)
2
Length
2
Height
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP61058RB
- Zoro #
- G0885877
- UPC #
- 034449621502
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2
- Length
- 2
- Height
- 6
- Width
- 2
- Overall Width (In.)
- 2
- Overall Height (In.)
- 6
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Delta Univ Shower Cmpnnts Shw Arm/Flange
- Type
- Faucet
- Finish
- Venetian Bronze
- Weight
- 0.55 lb
- Function
- Showering Component
- Series
- Universal Showering Components
- Mfr. Series
- Excluded
Description
Delta Univ Shower Cmpnnts Shw Arm/Flange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.