Shop DELTA
See all product information
Create Account
Univ Shw Cmpnts Hand Shw Hose/Gskt
Mfr # RP64157
Zoro # G0887618
product price:Â $90.59
/eaKey Features
Type
Faucet
Finish
Chrome
Weight
0.815 lb
Mfr. Series
Excluded
Series
Universal Showering Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP64157
- Zoro #
- G0887618
- UPC #
- 034449648189
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Delta Univ Shw Cmpnts Hand Shw Hose/Gskt
- Type
- Faucet
- Finish
- Chrome
- Weight
- 0.815 lb
- Mfr. Series
- Excluded
- Series
- Universal Showering Components
- Function
- Repair Part
Description
Delta Univ Shw Cmpnts Hand Shw Hose/Gskt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.