Zoro Homepage

Universal Jet Sleeve Assembly - Jetted Shower

  • Mfr # RP37891

  • Zoro # G412468228


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
2.13 in
Height (In.)
1.63 in
Depth (In.)
1.63 in
Width (In.)
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP37891
Zoro #
G412468228
UPC #
34449471008
Country of Origin
United States

Dimensions

Length
2.13 in
Height (In.)
1.63 in
Depth (In.)
1.63 in
Width (In.)
2.63 in

Details

Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.