Universal Mount, Tank Lever
Mfr # 79960-BL
Zoro # G8801970
product price: $86.55
/ea
Free Shipping & Returns
Key Features
For Use With
Delta Pivotal Bath Collection
Includes
Mounting Hardware, Installation Instructions
Color/Finish
Matte Black
Length
0.91 in
Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79960-BL
Zoro #
G8801970
UPC #
034449844055
Country of Origin
China
Dimensions
Length
0.91 in
Width
2.91 in
Height
1.38 in
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth
0.91 in
Details
Item
Trip Lever Bath Hardware Accessory
For Use With
Delta Pivotal Bath Collection
Includes
Mounting Hardware, Installation Instructions
Color/Finish
Matte Black
Type
Accessory
Fixture Type
Tank Toilet
Finish
Matte Black
Series
Pivotal
Function
Bath Hardware
Mfr. Series
Excluded
Weight
0.556 lb
Description
Universal Mount,Tank Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.