Zoro Homepage
This item is Discontinued.
Delta Universal Mount, Tank Lever 79960

Universal Mount, Tank Lever (Discontinued)

  • Mfr # 79960
  • Zoro # G8325368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79960
Zoro #
G8325368
UPC #
034449844086
Country of Origin
China

Dimensions

Width
2.91
Length
0.91
Height
1.38

Details

Item
Toilet Universal Mount, Tank Lever
For Use With
Delta Pivotal Bath Collection
Type
Accessory
Fixture Type
Tank Toilet
Color/Finish
Chrome
Finish
Chrome
Includes
Mounting Hardware, Installation Instructions
Sub-Category
Accessories
Function
Bath Hardware
Series
Pivotalâ„¢
Mfr. Series
Excluded

Description

Universal Mount,Tank Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.