Zoro Homepage

Universal Showering Components 1/4" x 1-1/2", Nipple

  • Mfr # RP103230

  • Zoro # G915694377


product price: $72.49
/ea

Key Features

Material
Steel
Depth (In.)
0.5 in
Height (In.)
0.5 in
Width (In.)
0.5 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103230
Zoro #
G915694377
UPC #
195205127123
Country of Origin
United States

Dimensions

Depth (In.)
0.5 in
Height (In.)
0.5 in
Width (In.)
0.5 in
Length
1.5 in

Details

Material
Steel

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.