Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components 26" Angular Shower Column

  • Mfr # RP100861CZPR

  • Zoro # G608583650


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Length (In.)
5 in
Material
Brass
Width
3.5 in
Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100861CZPR
Zoro #
G608583650
UPC #
195205047223
Country of Origin
China

Dimensions

Length (In.)
5 in
Width
3.5 in
Height
33.5 in
Height (In.)
33.5 in

Details

Finish
Lumicoat Champagne Bronze
Material of Construction
Brass
Material
Brass

Description

  • Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.