Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components 26" Round Shower Column

  • Mfr # RP100862

  • Zoro # G901763131


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length (In.)
5 in
Material
Brass
Height (In.)
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team