Zoro Homepage

Universal Showering Components 26" Round Shower Column

  • Mfr # RP100862PNPR

  • Zoro # G308584766


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
4 in
Overall Height (In.)
29.5 in
Overall Length (In.)
5 in
Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100862PNPR
Zoro #
G308584766
UPC #
195205047278
Country of Origin
China

Dimensions

Width
4 in
Overall Height (In.)
29.5 in
Overall Length (In.)
5 in
Height
29.5 in

Details

Material
Brass
Finish
Lumicoat Polished Nickel

Description

  • Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.