Zoro Homepage

Universal Showering Components 3-Setting Raincan Shower Head

  • Mfr # 52680-RB

  • Zoro # G406506080


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
Plastic
Length
8.13
Width
8.16
Height
4.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52680-RB
Zoro #
G406506080
UPC #
34449669764
Country of Origin
China

Dimensions

Length
8.13
Width
8.16
Height
4.69

Details

Item
Showerhead
Color
Bronze
Material
Plastic
Finish
Venetian Bronze
Flow Rate (GPM)
2.5 gpm

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners.


  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.