Zoro Homepage

Universal Showering Components 3-Setting Showerhead

  • Mfr # 52386-SS-PR

  • Zoro # G208454305


product price: $194.90
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
4.25 in
Width
4.25 in
Standards
WaterSense Listed; CEC Certified
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52386-SS-PR
Zoro #
G208454305
UPC #
34449991780
Country of Origin
China

Dimensions

Height
4.25 in
Width
4.25 in
Length
4.75 in

Details

Flow Rate
1.75 gpm
Finish
Lumicoat Stainless
Standards
WaterSense Listed; CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
Plastic
CEC Compliant
T

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Waterfall spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.