Universal Showering Components 3-Way Shower Arm Diverter For Hand Shower In Polished Brass
Mfr # U4929-PB-PK
Zoro # G422876945
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
2.72 in
Width (In.)
5.44 in
Material
Plastic
Length
2.72 in
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4929-PB-PK
Zoro #
G422876945
UPC #
34449671293
Country of Origin
China
Dimensions
Depth (In.)
2.72 in
Width (In.)
5.44 in
Length
2.72 in
Details
Material
Plastic
Item
Tub/Shower Parts
Finish
Champagne Bronze
Color
Polished Brass
Description
The shower becomes your private sanctuary where hand showers and shower heads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a hand shower and shower head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.