
Universal Showering Components 3-Way Shower Arm Diverter for Hand Shower
Mfr # U4929-PN-PK
Zoro # G106504836
product price: $71.79
/eaKey Features
Finish
Polished Nickel
Material
Plastic
Width (In.)
5.44
Length
2.72
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4929-PN-PK
Zoro #
G106504836
UPC #
34449715874
Country of Origin
China
Dimensions
Width (In.)
5.44
Length
2.72
Height (In.)
2.72
Details
Item
Showering Component
Finish
Polished Nickel
Material
Plastic
Color
Silver
Description
The shower becomes your private sanctuary where hand showers and shower heads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a hand shower and shower head. You can install with confidence knowing that Delta backs this 3-way shower arm diverter with a lifetime limited warranty.
- Brass construction
- Knob control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.