Zoro Homepage

Universal Showering Components 3-Way Shower Arm Diverter with Hand Shower Mount

  • Mfr # U4920-RB-PK

  • Zoro # G906504616


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Brass
Color
Bronze
Length
3
Width (In.)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4920-RB-PK
Zoro #
G906504616
UPC #
34449671224
Country of Origin
China

Dimensions

Length
3
Width (In.)
5.5
Height (In.)
2.72

Details

Item
Showering Component
Finish
Venetian Bronze
Material
Brass
Color
Bronze

Description

This 3-Way Shower Arm Diverter with Hand shower Mount in Venetian Bronze, combined with a hand shower (sold separately) is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.


  • Brass construction
  • ADA flip lever control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.