Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components 4-Setting In2ition Chrome

  • Mfr # 75486C

  • Zoro # G4206935


product price: $126.75
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Length
5.81
Weight
2.6 lb
Width
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75486C
Zoro #
G4206935
UPC #
34449859356
Country of Origin
China

Dimensions

Length
5.81
Width
6.13
Height
10.13
Depth (In.)
5.81
Overall Height (In.)
10.13
Overall Width (In.)
6.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Combo Showering Component Faucet
Type
Faucet
Finish
Chrome
Weight
2.6 lb
Flow Rate (GPM)
1.75
CEC Compliant
T
Mfr. Series
Excluded
Series
Universal Showering Components
GPM
1.75
Function
Showering Component

Description

Delta Universal Showering Components 4-Setting In2ition Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.