Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components 4-Setting In2ition Spotshield BN

  • Mfr # 75486CSN

  • Zoro # G4206953


product price: $164.70
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Spotshield Brushed Nickel
Width
6.13
Height
10.13
Length
5.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75486CSN
Zoro #
G4206953
UPC #
34449859349
Country of Origin
China

Dimensions

Width
6.13
Height
10.13
Length
5.81
Depth (In.)
5.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.13
Overall Height (In.)
10.13

Details

Item
Combo Showering Component Faucet
Type
Faucet
Finish
Spotshield Brushed Nickel
Weight
2.6 lb
Series
Universal Showering Components
CEC Compliant
T
Function
Showering Component
Flow Rate (GPM)
1.75
Mfr. Series
Excluded
GPM
1.75

Description

Delta Universal Showering Components 4-Setting In2ition Spotshield Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.