Universal Showering Components 5-Setting In2Ition With Proclean In Chrome
- Mfr # 75548
- Zoro # G922874670
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Finish
Spotshield Stainless
Width (In.)
6.75 in
Color
Chrome
Depth (In.)
10.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75548
- Zoro #
- G922874670
- UPC #
- 195205167983
- Country of Origin
- China
- Item
- Shower Part
- Material
- ABS - Plastic
- Finish
- Spotshield Stainless
- Color
- Chrome
Dimensions
- Width (In.)
- 6.75 in
- Depth (In.)
- 10.69 in
- Length
- 6.5 in
Description
The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. Delta MagnaTite Docking uses a powerful integrated magnet to pull your In2ition hand shower precisely into place and hold it there so it stays docked when not in use. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.