Zoro Homepage

Universal Showering Components 5-Setting Showerhead

  • Mfr # 52535-CZ

  • Zoro # G912377686


product price: $82.90
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Width
6 in
Depth
6 in
Standards
WaterSense
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52535-CZ
Zoro #
G912377686
UPC #
195205037088
Country of Origin
China

Dimensions

Width
6 in
Depth
6 in
Length
3.69 in

Details

Flow Rate
1.75 gpm
Finish
Champagne Bronze
Standards
WaterSense
CEC Compliant
T
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumber's tape, making it an easy DIY project. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Perfectly coordinates with Champagne Bronze finish
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging Spray, Shampoo Rinsing spray and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Change spray modes with easy turn dial
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.