Shop DELTA
See all product information
Create Account
Universal Showering Components 5-Setting Two-In-One Combination Shower With Additional Mount
- Mfr # 75755BL
- Zoro # G922874472
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Depth
10.25 in
Color
Matte Black
Material
ABS - Plastic
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75755BL
- Zoro #
- G922874472
- UPC #
- 195205168836
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Depth
- 10.25 in
- Length
- 4.75 in
Details
- Item
- Combo
- Finish
- Arctic Stainless
- Color
- Matte Black
- Material
- ABS - Plastic
Description
Experience versatility with the Delta 2-in-1 Combination Shower. Featuring a shower head and hand shower, this design blends modern square designs with classic round curvatures for seamless style. Multiple spray settings deliver a personalized showering experience that elevates your daily routine with the perfect combination of functionality and versatility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.