Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components 6-Setting Hand Shower with Cleaning Spray

  • Mfr # 75740BL

  • Zoro # G308449256


product price: $57.99
/ea

Key Features

Flow Rate
1.75 gpm
Height
10.2 in
Width
4.5 in
Standards
WaterSense Listed; CEC Certified
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75740BL
Zoro #
G308449256
UPC #
195205063810
Country of Origin
China

Dimensions

Height
10.2 in
Width
4.5 in
Length
1.9 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for a DIY upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to easily clean hard-to-reach places without stepping foot in the shower. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off to help conserve water and not deplete your hot water supply. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. WaterSense labeled hand showers use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • ProClean spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • Spray settings include: ProClean spray, Full spray, Full spray with Massage, Massage spray, Shampoo Rinse spray, and Pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Easy DIY upgrade - installs in minutes with no tools required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.