Zoro Homepage

Universal Showering Components: 6-Setting HydroRain with ProClean

  • Mfr # 56000-RB25

  • Zoro # G816209878


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Flow (GPM)
2.5
Depth (In.)
12.25 in
Finish
Venetian Bronze
Width (In.)
7.88 in
Length
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56000-RB25
Zoro #
G816209878
UPC #
195205154082
Country of Origin
China

Dimensions

Depth (In.)
12.25 in
Width (In.)
7.88 in
Length
13.75 in

Details

Flow (GPM)
2.5
Finish
Venetian Bronze

Description

Designed to fit a standard shower arm, the HydroRain Two-in-One Shower Head installs in minutes. Once installed, it provides you with a luxurious shower experience and complete control over your water with a pivoting raincan and the option to use the raincan on its own, the shower head on its own, or both together. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for an easy upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to quickly clean hard-to-reach places without stepping foot in the shower.


  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, ProClean spray, and Pause
  • H2Okinetic Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • ProClean spray cleans shower surfaces at least two times faster than standard sprays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.