Shop DELTA
See all product information
Create Account
Universal Showering Components 6-Setting Hydrorain With Proclean In Matte Black
- Mfr # 56000-BL25
- Zoro # G222873977
product price:Â
$
345.31
/ea
Free Shipping & Returns
Key Features
Width
7.88 in
Depth
12-1/4 in
Length
13.75 in
Color
Matte Black
Material
ABS - Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56000-BL25
- Zoro #
- G222873977
- UPC #
- 195205154037
- Country of Origin
- China
- Item
- Combo
- Color
- Matte Black
- Material
- ABS - Plastic
Dimensions
- Width
- 7.88 in
- Depth
- 12-1/4 in
- Length
- 13.75 in
Description
Designed to fit a standard shower arm, the HydroRain Two-in-One Shower Head installs in minutes. Once installed, it provides you with a luxurious shower experience and complete control over your water with a pivoting raincan and the option to use the raincan on its own, the shower head on its own, or both together. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for an easy upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to quickly clean hard-to-reach places without stepping foot in the shower.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.