Shop DELTA
See all product information
Create Account
Universal Showering Components 6-Setting Suredock Magnetic Hand Shower In Champagne Bronze
- Mfr # 75613CZ
- Zoro # G722876003
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Width
6 1/4 in
Depth
12.19 in
Material
ABS - Plastic
Length
6.63 in
Color
Champagne Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75613CZ
- Zoro #
- G722876003
- UPC #
- 195205099703
- Country of Origin
- China
Dimensions
- Width
- 6 1/4 in
- Depth
- 12.19 in
- Length
- 6.63 in
Details
- Item
- Handshowers
- Material
- ABS - Plastic
- Color
- Champagne Bronze
Description
SureDock Magnetic Hand Showers bring reliable docking within reach. An integrated magnet on the back of the hand shower snaps your hand shower into place and holds it there, so it stays docked when not in use and doesn’t droop over time. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.