Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components 60" - 80" Hand Shower Hose

  • Mfr # U495D-KS60-PK

  • Zoro # G001762812


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless
Length (In.)
1 in
Material
Stainless Steel
Height (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U495D-KS60-PK
Zoro #
G001762812
UPC #
34449918701
Country of Origin
China

Dimensions

Length (In.)
1 in
Height (In.)
60 in

Details

Finish
Black Stainless
Material
Stainless Steel

Description

This Stretchable Metal Hand shower Hose in Black Stainless, combined with a hand shower (sold separately) is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.


  • One conical and one hex all-brass nut
  • 60 - 82" stretchable hose"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.