Zoro Homepage

Universal Showering Components 60"-80" Hand Shower Hose

  • Mfr # U495D-PN60-PK

  • Zoro # G507048618


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Stainless Steel
Color
Silver
Width (In.)
1
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U495D-PN60-PK
Zoro #
G507048618
UPC #
34449715898
Country of Origin
China

Dimensions

Width (In.)
1
Length
1
Height (In.)
60

Details

Item
Showering Component
Finish
Polished Nickel
Material
Stainless Steel
Color
Silver

Description

  • One conical and one hex all-brass nut
  • 60" - 82" stretchable hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.