
Universal Showering Components 60 in-80 in Hand Shower Hose In Champagne Bronze
Mfr # U495D-CZ60-PK
Zoro # G022878097
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
1 in
Length
1 in
Color
Champagne Bronze
Depth (In.)
60 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U495D-CZ60-PK
Zoro #
G022878097
UPC #
34449715881
Country of Origin
China
Dimensions
Width (In.)
1 in
Length
1 in
Depth (In.)
60 in
Details
Item
Tub/Shower Parts
Color
Champagne Bronze
Material
Stainless Steel
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.