Universal Showering Components 60 in-80 in Hand Shower Hose In Polished Brass

  • Mfr # U495D-PB60-PK

  • Zoro # G922875752


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
1 in
Color
Polished Brass
Material
Stainless Steel
Length
1 in
Depth (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U495D-PB60-PK
Zoro #
G922875752
UPC #
34449671408
Country of Origin
China

Dimensions

Width (In.)
1 in
Length
1 in
Depth (In.)
60 in

Details

Color
Polished Brass
Material
Stainless Steel
Item
Tub/Shower Parts

Description

This Stretchable Metal Hand shower Hose in Polished Brass, combined with a hand shower (sold separately) is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.