Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components 7-Setting Hand Shower With Cleaning Spray In Champagne Bronze

  • Mfr # 59584-CZ-PR-PK

  • Zoro # G722876225


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
10.25 in
Color
Champagne Bronze
Length
2 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59584-CZ-PR-PK
Zoro #
G722876225
UPC #
195205059790
Country of Origin
China

Dimensions

Depth
10.25 in
Length
2 in
Width
4.5 in

Details

Item
Handshowers
Material
Plastic
Color
Champagne Bronze

Description

The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for an easy upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to quickly clean hard-to-reach places without stepping foot in the shower. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and providing more coverage, more warmth and more intensity for a truly drenching shower experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.