Universal Showering Components 7-Setting Hand Shower With Cleaning Spray In Stainless
- Mfr # 59584-SS-PR-PK
- Zoro # G922874205
product price:Â
$
134.90
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
4.5 in
Depth
10.25 in
Material
Plastic
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59584-SS-PR-PK
- Zoro #
- G922874205
- UPC #
- 195205059837
- Country of Origin
- China
- Item
- Handshowers
- Finish
- Stainless
- Material
- Plastic
Dimensions
- Width
- 4.5 in
- Depth
- 10.25 in
- Length
- 2 in
Description
The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for an easy upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to quickly clean hard-to-reach places without stepping foot in the shower. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and providing more coverage, more warmth and more intensity for a truly drenching shower experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.