Zoro Homepage

Universal Showering Components 7-Setting SureDock Magnetic Hand Shower

  • Mfr # 54810-RB-PK

  • Zoro # G308463689


product price: $244.90
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Venetian Bronze
Height
10.5 in
Width
4.94 in
Standards
WaterSense Listed; CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54810-RB-PK
Zoro #
G308463689
UPC #
195205010791
Country of Origin
China

Dimensions

Height
10.5 in
Width
4.94 in
Length
2.19 in

Details

Flow Rate
1.75 gpm
Finish
Venetian Bronze
Standards
WaterSense Listed; CEC Certified
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
ABS - Plastic

Description

Experience a better shower with the control and flexibility of a Delta hand shower. SureDock Magnetic Hand Showers bring reliable docking within reach. An integrated magnet on the back of the hand shower snaps your hand shower into place and holds it there, so it stays docked when not in use and doesn't droop over time. Our H2Okinetic Showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. Delta WaterSense labeled showers use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • SureDock Magnetic Hand Showers dock securely with MagnaTite Technology
  • MagnaTite Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench Spray, Full Body Spray, Full Spray with Massage, Massaging Spray, Shampoo Rinsing Spray, Shampoo Rinsing Spray with Massage, and Pause

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.