
Universal Showering Components 7-Setting Suredock Magnetic Hand Shower In Lumicoat Stainless
Mfr # 54910-SS-PR-PK
Zoro # G022874402
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Width
6.25 in
Material
ABS - Plastic
Depth
12.19 in
Length
6.13 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54910-SS-PR-PK
Zoro #
G022874402
UPC #
195205065616
Country of Origin
China
Dimensions
Width
6.25 in
Depth
12.19 in
Length
6.13 in
Details
Item
Handshowers
Material
ABS - Plastic
Finish
Stainless
Description
SureDock Magnetic Hand Showers bring reliable docking within reach. An integrated magnet on the back of the hand shower snaps your hand shower into place and holds it there, so it stays docked when not in use and doesn’t droop over time. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist water spots and mineral buildup. Using advanced technology, H2Okinetic Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head, resulting in a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.