Universal Showering Components 7-Setting Suredock Magnetic Hand Shower In Venetian Bronze

  • Mfr # 54910-RB-PK

  • Zoro # G022874419


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Depth
12.19 in
Material
ABS - Plastic
Width
6.25 in
Length
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54910-RB-PK
Zoro #
G022874419
UPC #
195205065609
Country of Origin
China

Dimensions

Depth
12.19 in
Width
6.25 in
Length
6.13 in

Details

Color
Venetian Bronze
Material
ABS - Plastic
Item
Handshowers

Description

SureDock Magnetic Hand Showers bring reliable docking within reach. An integrated magnet on the back of the hand shower snaps your hand shower into place and holds it there, so it stays docked when not in use and doesn’t droop over time. Using advanced technology, H2Okinetic Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head, resulting in a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.