Zoro Homepage

Universal Showering Components 70" Hand Shower Hose

  • Mfr # U490R-PB70-PK

  • Zoro # G707048685


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Plastic
Width (In.)
1
Height (In.)
70
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U490R-PB70-PK
Zoro #
G707048685
UPC #
34449671194
Country of Origin
China

Dimensions

Width (In.)
1
Height (In.)
70
Length
1

Details

Item
Showering Component
Finish
Polished Brass
Material
Plastic
Color
Gold

Description

  • Two polished brass metal conical hose nuts
  • 70" hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.