
Universal Showering Components Activtouch 9-Setting Shower Mount Hand Shower (Discontinued)
- Mfr # 54424-WC18-PK
- Zoro # G708448811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54424-WC18-PK
Zoro #
G708448811
UPC #
34449857147
Country of Origin
China
Dimensions
Height
12.6 in
Width
6.25 in
Length
4.35 in
Details
Finish
Chrome/White
Standards
CEC Approved, WaterSense listed
Description
Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- •Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray
- •Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- •ADA compliant
- •WaterSense® labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.